- 0.59 in Inner Diameter
- 1.1 in Outer Diameter
- 0.08 in Overall Width
features
- Convenient inch/metric conversions
- Controlling dimensions in inches for nominal inch bearings and in millimeters for nominal metric bearings
| Enclosure | Open |
| Capacity | Standard Capacity |
| Operating Temperature [Max] | 230 ˚F |
| Overall Width | 0.08 in, 2 mm |
| No. of Rows | Single |
| Static Load Rating [Max] | 7,040.00 lbf |
| Self Aligning | No |
| O.D. | 1.1 in, 28 mm |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Static Load Rating | 31.3 kN |
| I.D. | 0.59 in, 15 mm |
| Precision Class | ABEC 1 |
| Bearing Design | Cage & Roller Assembly |
| Lubricant | Rust Preventative |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 10.2 kN |
| Bore Type | Round |
| Diameter to Clear Assembly O.D. | 29 in |
| Speed (Max) Oil | 15000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Relubricatable | No |
| Matching Assembly | AS1528, LS1528 |
| Origin | Needle Roller & Cage |
| Limiting Speed - Oil | 15000 rpm |
| Contact I.D. | 17 mm |
| End Type | Open End |
| Rolling Element | Needle Roller |
| Series | FNT |
| Cage Material | 1010 Steel |
| Contact O.D. | 27 mm |
| Relubrication Feature | No |
| Width | 2 mm |
| Operating Temperature [Min] | -22 ˚F |
| O.D. Type | Straight |
| Cage Type | Riveted |
| Weight | 0.002 LB |
| EAN or UPC | 605790253188 |

