- 1 in Inner Diameter
- 2 in Outer Diameter
- Deep Groove Bearing
- 0.38 in Overall Width
- Steel Bearing
applications
- Industrial machinery
features
- Available in open, shield, and sealed versions
| Capacity | Standard Capacity |
| Component | Assembly |
| Overall Width | 0.38 in, 9.53 mm |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Series | EE |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Open Width | 3/8 in |
| I.D. | 1 in |
| Self Aligning | No |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Width | 3/8 in |
| Enclosure | Open |
| Dynamic Load Rating | 2408 lbf |
| Precision | Standard |
| icNumber | 7703578 |
| Ball Material | Steel |
| Speed (Max) Grease | 8500 rpm |
| Temperature Range [Min] | -22 °F |
| Limiting Speed - Oil | 13100 rpm |
| Internal Clearance | C3 |
| Relubricatable | No |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Max] | 248 ˚F |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Preload Level | None |
| Inch/Metric | Inch Bore |
| Limiting Speed - Grease | 8500 rpm |
| Speed (Max) Oil | 13100 rpm |
| Seal Material | None |
| Static Load Rating | 6.6 kN |
| Fillet Radius | 0.05 in, 1.2 mm |
| Cage Type | Metal |
| Static Load Rating [Max] | 1485 lbf |
| Limiting Speed - Sealed | 5200 rpm |
| Seal Type | Unsealed |
| Outer Ring Width | 3/8 in |
| Contact Angle | 0° |
| Inner Ring Width | 3/8 in |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Operating Temperature [Min] | -22 ˚F |
| Closed Width | 1/2 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Class | Class 0 |
| Locking Device | No Locking Device |
| O.D. | 2 in |
| Bearing Material | Steel |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Weight | 0.182 LB |
| EAN or UPC | 605790116230 |

