
- 0.88 in Inner Diameter
- 1.88 in Outer Diameter
- Deep Groove Bearing
- 0.5 in Overall Width
- Steel Bearing
applications
- Industrial machinery
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
Preload Level | None |
Precision Class | Class 0 |
Overall Width | 0.5 in, 9.53 mm |
Dynamic Load Rating | 10.1 kN |
Contact Angle | 0° |
Width | 1/2 in |
Bore Type | Round |
Outer Ring Width | 1/2 in |
Self Aligning | No |
Seal Type | Contact Seals |
Series | EE |
Enclosure | Double Sealed |
Cage Material | Polyamide (Nylon) |
Limiting Speed - Oil | 14300 rpm |
Lubricant | Grease |
Open Width | 3/8 in |
Seal Material | Rubber |
Limiting Speed - Sealed | 5700 rpm |
Inner Ring Width | 1/2 in |
icNumber | 7701151 |
Static Load Rating [Max] | 1316 lbf |
No. in Set | Single Bearing |
Bearing Type | Deep Groove |
Material | Steel |
Snap Ring | No Snap Ring |
O.D. | 1.88 in, 47.63 mm |
O.D. Type | Straight |
Relubricatable | No |
Operating Temperature [Max] | 212 ˚F |
Ball Material | Steel |
Speed (Max) Grease | 5700 rpm |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Radial Internal Clearance | C3 |
Bearing Material | Steel |
Inch/Metric | Inch Bore |
Rows of Balls | Single |
Temperature Range [Max] | 212 °F |
Limiting Speed - Grease | 9300 rpm |
Locking Device | No Locking Device |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Closed Width | 1/2 in |
Capacity | Standard Capacity |
Origin | Single Row Radial |
I.D. | 0.88 in, 22.23 mm |
Precision | Standard |
Cage Type | Window |
Static Load Rating | 5.85 kN |
Temperature Range [Min] | -22 °F |
Fillet Radius | 0.05 in, 1.2 mm |
Internal Clearance | C3 |
Precision Level | Standard (ABEC 1) |
Operating Temperature [Min] | -22 ˚F |
Component | Assembly |
Rolling Element | Ball |
Weight | 0.169 LB |
EAN or UPC | 605790116162 |
