- 1 3/8" Roller Diameter
- 1/2" Stud Diameter
- 1/2-20 Thread
- Hex Hole End
- Needle Bearing Design
| Thread Size | 1/2 |
| Stud Dia. | 0.5 in |
| Fillet Radius | 0.03 in |
| Roller Width | 3/4 in |
| Limiting Speed | 2600 rpm |
| Working Load | 2280 lbf |
| Clamp Torque | 205 lbf |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Stud Type | Eccentric |
| End Type | Hex Hole |
| Material | Steel |
| Threads per Inch | 20 |
| Overall Length | 2.03125 in |
| Dynamic Load Rating | 4740 lbf |
| Clamping Dia. | 0.75 in |
| Roller Type | Crowned |
| Stud Length | 1.25 in |
| Roller Dia. | 1 3/8 in |
| Bearing Type | Needle Bearing |
| Mounting Overhang | 0.81 in |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Weight | 0.041 LB |
| EAN or UPC | 605790203190 |

