Skip to content Skip to navigation menu
Double Row Cylindrical Roller Cam Follower

CRDC-96

Double Row Cylindrical Roller Cam Follower
Item #119705256
  • Track Roller Assembly Bearing
  • 3.25 in Roller Width
  • Double Sealed Enclosure
Double Row Cylindrical Roller Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Track Roller Assembly Bearing
  • 3.25 in Roller Width
  • Double Sealed Enclosure

features

  • Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
  • Made from premium high carbon, high chromium steel
  • Uses a full complement of greased rollers that offer maximum radial load capacity
  • Available with a straight outside diameter (CRD inch series)
Bearing Type Track Roller Assembly
Weight 32.9 LB
EAN or UPC 605790405983
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison