- 4" Roller Diameter
- 1 1/2" Stud Diameter
- 1 1/2-12 Thread
- Slotted End
- Needle Bearing Design
features
- Cross drilled holes in the stud raceway and shank and an axially drilled hole through the stud are provided for relubrication
- Plugs are furnished to close off unused lubrication fitting holes
- Recessed axial hole accepts a standard nominal inch drive-type grease lubrication fitting
- Screwdriver slot in the head of the stud facilitates mounting
| Clamping Dia. | 2.2813 in |
| Enclosure / End Type | Unsealed/Slotted |
| Working Load | 22000 lbf |
| Inch/Metric | Inch |
| Thread Size | 1 1/2 |
| Roller Width | 2 1/4 in |
| Overall Length | 5.78125 in |
| End Type | Slotted |
| Clamp Torque | 3000 lbf |
| Roller Type | Straight |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Dynamic Load Rating | 32400 lbf |
| Roller Dia. | 4 in |
| Mounting Overhang | 2.33 in |
| Enclosure | Unsealed |
| Stud Dia. | 1 1/2 in |
| Thread Pitch | N/A |
| Stud Length | 3 1/2 in |
| Limiting Speed | 920 rpm |
| Threads per Inch | 12 |
| Thread Type | UNF |
| Fillet Radius | 0.09 in |
| Stud Type | Standard |
| Weight | 9.62 LB |
| EAN or UPC | 605790198434 |

