- Track Roller Assembly Bearing
- 1.25 in Roller Width
- Open Enclosure
features
- Cross drilled holes in the stud raceway and shank and an axially drilled hole through the stud are provided for relubrication
- Plugs are furnished to close off unused lubrication fitting holes
- Recessed axial hole accepts a standard nominal inch drive-type grease lubrication fitting
- Screwdriver slot in the head of the stud facilitates mounting
| Speed (Max) Grease | 1700 rpm |
| Rolling Element | Needle Roller |
| Mounting Overhang | 1.33 in |
| Component | Assembly |
| Fillet Radius | 0.05 in, 1.27 mm |
| Material | Steel |
| O.D. Type | Straight |
| Roller Dia. | 2 in |
| Precision Class | P0 |
| Stud Dia. | 7/8 in |
| Roller Width | 1.25 in, 31.75 mm |
| Bearing Type | Track Roller Assembly |
| Limiting Speed | 1500 rpm |
| Clamping Dia. | 1.203 in |
| Stud Length | 2 in, 50.8 mm |
| Overall Length | 3 9/32 in |
| Operating Temperature [Max] | 230 ˚F |
| Thread Type | UNF |
| Threads per Inch | 14 |
| No. of Rows | Single |
| Dynamic Load Rating | 10,600.00 lbf |
| Inch/Metric | Inch |
| Overall Width | 1.25 in, 31.75 mm |
| Self Aligning | No |
| Enclosure | Open |
| Relubrication Feature | Grease Zerk |
| Operating Temperature [Min] | -22 ˚F |
| End Type | Slotted |
| Clamp Torque | 900 lbf |
| Thread Pitch | N/A |
| Working Load | 7280 lbf |
| Enclosure / End Type | Unsealed/Slotted |
| Thread Size | 7/8 |
| Relubricatable | No |
| Stud Type | Standard |
| Series | CR |
| Roller Type | Straight |
| Lubricant | Rust Preventative |
| Weight | 1.41 LB |
| EAN or UPC | 605790211362 |

