- Track Roller Assembly Bearing
- 0.75 in Roller Width
- Open Enclosure
features
- Cross drilled holes in the stud raceway and shank and an axially drilled hole through the stud are provided for relubrication
- Plugs are furnished to close off unused lubrication fitting holes
- Recessed axial hole accepts a standard nominal inch drive-type grease lubrication fitting
- Screwdriver slot in the head of the stud facilitates mounting
| Relubricatable | No |
| Clamp Torque | 205 lbf |
| Series | CR |
| Stud Type | Standard |
| Precision Class | P0 |
| Component | Assembly |
| Bearing Type | Needle Bearing |
| Overall Length | 2 1/32 in |
| Stud Dia. | 1/2 in |
| Thread Pitch | N/A |
| Threads per Inch | 20 |
| Overall Width | 0.75 in, 19.05 mm |
| Relubrication Feature | Grease Zerk |
| Rolling Element | Needle Roller |
| Mounting Overhang | 0.81 in |
| Fillet Radius | 0.03 in |
| Roller Width | 3/4 in |
| Inch/Metric | Inch |
| O.D. Type | Straight |
| Speed (Max) Grease | 2600 rpm |
| End Type | Slotted |
| Dynamic Load Rating | 4,740.00 lbf |
| Thread Size | 1/2 |
| Operating Temperature [Max] | 230 ˚F |
| Roller Type | Straight |
| Material | Steel |
| Enclosure / End Type | Unsealed/Slotted |
| Enclosure | Unsealed |
| Working Load | 2280 lbf |
| Clamping Dia. | 3/4 in |
| Limiting Speed | 2600 rpm |
| Roller Dia. | 1 3/8 in |
| Operating Temperature [Min] | -22 ˚F |
| Stud Length | 1 1/4 in |
| Self Aligning | No |
| No. of Rows | Single |
| Lubricant | Rust Preventative |
| Thread Type | UNF |
| Weight | 0.374 LB |
| EAN or UPC | 605790207075 |
| NSN Number | 3110-00-890-4949 |

