- Track Roller Assembly Bearing
- 0.5 in Roller Width
- Open Enclosure
features
- Cross drilled holes in the stud raceway and shank and an axially drilled hole through the stud are provided for relubrication
- Plugs are furnished to close off unused lubrication fitting holes
- Recessed axial hole accepts a standard nominal inch drive-type grease lubrication fitting
- Screwdriver slot in the head of the stud facilitates mounting
| Clamping Dia. | 1/2 in |
| Rolling Element | Needle Roller |
| Relubrication Feature | Grease Zerk |
| Relubricatable | No |
| Component | Assembly |
| Limiting Speed | 3900 rpm |
| Fillet Radius | 0.015 in |
| Thread Size | 3/8 |
| Roller Width | 1/2 in |
| Dynamic Load Rating | 2,250.00 lbf |
| Self Aligning | No |
| Bearing Type | Needle Bearing |
| Working Load | 1320 lbf |
| Precision Class | P0 |
| Roller Type | Straight |
| End Type | Slotted |
| Enclosure | Unsealed |
| Thread Type | UNF |
| Roller Dia. | 3/4 in |
| Overall Width | 0.5 in, 12.7 mm |
| Operating Temperature [Min] | -22 ˚F |
| Lubricant | Rust Preventative |
| Threads per Inch | 24 |
| Mounting Overhang | 0.56 in |
| Series | CR |
| Operating Temperature [Max] | 230 ˚F |
| Stud Dia. | 3/8 in |
| Enclosure / End Type | Unsealed/Slotted |
| Material | Steel |
| No. of Rows | Single |
| Speed (Max) Grease | 3900 rpm |
| Overall Length | 1 13/32 in |
| Stud Type | Standard |
| Thread Pitch | N/A |
| Stud Length | 7/8 in |
| Inch/Metric | Inch |
| Clamp Torque | 55 lbf |
| O.D. Type | Straight |
| Weight | 0.096 LB |
| EAN or UPC | 605790211348 |

