- Outer Ring & Roller Assembly
- 9/16" ID x 13/16" OD x 5/8" Wide
- w/o Oil Hole
- Open
| Radial Internal Clearance Specification | N/A |
| I.D. | 9/16 in |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | No |
| End Type | Open End |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Cage Material | Cageless |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 0.8125 in |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Open |
| Weight | 0.036 LB |
| EAN or UPC | 605790185151 |

