- Outer Ring & Roller Assembly
- 7/8" ID x 1 3/16" OD x 3/4" Wide
- w/Oil Hole
- Open
| End Type | Open End |
| Origin | Needle Radial |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Cage Material | Cageless |
| O.D. | 1.1875 in |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| I.D. | 7/8 in |
| Precision Ground | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Enclosure | Open |
| Weight | 0.079 LB |
| EAN or UPC | 605790215377 |

