Skip to content Skip to navigation menu
Koyo Corp.BH-1010;PDL125

BH-1010;PDL125

Single Row Steel Bearing Cup
Item #105564119
  • 0.63 in Inner Diameter
  • 0.88 in Outer Diameter
  • 0.63 in Overall Width
Koyo Corp.BH-1010;PDL125
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.63 in Inner Diameter
  • 0.88 in Outer Diameter
  • 0.63 in Overall Width

features

  • Best used to provide maximum radial load capacity (full complement of rollers, no cage) for thin cross section applications
  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
  • Available with an oil hole (-OH)
  • Available with a precision ground outside diameter (GB style) for applications that require higher precision and/or two bearings mounted side by side
  • Available with heavy duty rollers (BH style) for applications that require maximum radial load capacity
  • Available with a closed end (M)
Bearing Design Outer Ring & Roller Assembly
Weight 0.038 LB
EAN or UPC 605790225574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison