- Outer Ring & Roller Assembly
- 2" ID x 2 3/8" OD x 1 1/4" Wide
- w/Oil Hole
- Open
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | No |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Cageless |
| Enclosure | Open |
| Oil Hole | w/Oil Hole |
| I.D. | 2 in |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| O.D. | 2.375 in |
| Self Aligning | No |
| Weight | 0.336 LB |
| EAN or UPC | 605790184918 |

