- 2.95 in Inner Diameter
- 3.94 in Outer Diameter
- 0.16 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Operating Temperature [Min] | -22 ˚F |
| Rolling Element | Needle Roller |
| Dynamic Load Rating | 55.1 kN |
| Cage Type | Riveted |
| Cage Material | 1010 Steel |
| Relubrication Feature | No |
| O.D. | 3.94 in, 100 mm |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 230 ˚F |
| Self Aligning | No |
| Overall Width | 0.16 in, 4 mm |
| Speed (Max) Oil | 4100 rpm |
| Series | AXK |
| Relubricatable | No |
| No. of Rows | Single |
| O.D. Type | Straight |
| Lubricant | Rust Preventative |
| I.D. | 2.95 in, 75 mm |
| Bore Type | Round |
| Static Load Rating | 266 kN |
| Weight | 0.06 LB |
| EAN or UPC | 605790361296 |

