- 2.76 in Inner Diameter
- 3.74 in Outer Diameter
- 0.16 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| Cage Material | 1010 Steel |
| Overall Width | 0.16 in, 4 mm |
| Bore Type | Round |
| Self Aligning | No |
| Operating Temperature [Min] | -22 ˚F |
| Precision Class | ABEC 1 |
| Static Load Rating | 253 kN |
| I.D. | 2.76 in, 70 mm |
| Relubricatable | No |
| Operating Temperature [Max] | 230 ˚F |
| O.D. Type | Straight |
| O.D. | 3.74 in, 95 mm |
| Cage Type | Riveted |
| Series | AXK |
| Relubrication Feature | No |
| Speed (Max) Oil | 4400 rpm |
| Dynamic Load Rating | 53.8 kN |
| Lubricant | Rust Preventative |
| No. of Rows | Single |
| Rolling Element | Needle Roller |
| Weight | 0.121 LB |
| EAN or UPC | 605790210884 |

