- 0.47 in Inner Diameter
- 1.02 in Outer Diameter
- 0.08 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
| I.D. | 0.47 in, 12 mm |
| Self Aligning | No |
| Rolling Element | Needle Roller |
| Overall Width | 0.08 in, 2 mm |
| Lubricant | Rust Preventative |
| O.D. | 1.02 in, 26 mm |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | No |
| Series | AXK |
| Cage Material | 1010 Steel |
| O.D. Type | Straight |
| Speed (Max) Oil | 15000 rpm |
| Precision Class | ABEC 1 |
| Static Load Rating | 32.3 kN |
| No. of Rows | Single |
| Dynamic Load Rating | 10.8 kN |
| Bore Type | Round |
| Cage Type | Riveted |
| Relubrication Feature | No |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 0.13 LB |
| EAN or UPC | 605790220241 |

