Skip to content Skip to navigation menu
Single Row Steel Cylindrical Roller Bearing

81103TVPB

Single Row Steel Cylindrical Roller Bearing
Item #110272762
  • 0.67 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.35 in Overall Width
Single Row Steel Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.67 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.35 in Overall Width

features

  • K." in the prefix calls out bearing only (no washers included) for 81100 and 81200 metric series
Weight 0.025 LB
EAN or UPC 605790269868
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison