- 7.87 in Inner Diameter
- 16.54 in Outer Diameter
- Angular Contact Bearing
- 3.15 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Speed (Max) Oil | 1700 rpm |
| No. of Bearings | 1 |
| Retainer Type | Machined |
| Rolling Element Material | Ball |
| Cage Type | Machined |
| Self Aligning | No |
| Relubricatable | No |
| Mounting Arrangement | Single |
| Speed (Max) Grease | 1200 rpm |
| Lubricant | Rust Preventative |
| I.D. | 7.87 in, 200 mm |
| Contact Angle | 40 degree |
| Bearing Type | Angular Contact |
| Operating Temperature [Min] | -65.2 ˚F |
| Fillet Radius | 0.16 in, 4 mm |
| Overall Width | 3.15 in, 80 mm |
| Dynamic Load Rating | 541 kN |
| Rows of Balls | Single |
| Component | Assembly |
| Static Load Rating | 602 kN |
| Retainer Material | Brass |
| Flush Ground | Yes |
| Cage Material | Brass |
| Series | 7300 |
| Bore Type | Cylindrical |
| Precision Class | Class 0 |
| Rolling Element | Ball |
| O.D. | 16.54 in, 420 mm |
| O.D. Type | Straight |
| Internal Clearance | CN |
| Operating Temperature [Max] | 249.8 ˚F |
| Weight | 122.1 LB |
| EAN or UPC | 605790223143 |

