- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- Angular Contact Bearing
- 0.55 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Bore Type | Cylindrical |
| Overall Width | 0.55 in, 14 mm |
| I.D. | 0.67 in, 17 mm |
| Self Aligning | No |
| No. of Bearings | 1 |
| Fillet Radius | 0.04 in, 1 mm |
| Rows of Balls | Single |
| Component | Assembly |
| Rolling Element | Ball |
| Speed (Max) Oil | 18000 rpm |
| Operating Temperature [Max] | 249.8 ˚F |
| Precision Class | Class 0 |
| Rolling Element Material | Ball |
| O.D. Type | Straight |
| Operating Temperature [Min] | -65.2 ˚F |
| Contact Angle | 40 degree |
| Retainer Material | Brass |
| Bearing Type | Angular Contact |
| Cage Material | Brass |
| Dynamic Load Rating | 17.3 kN |
| Cage Type | Machined |
| Series | 7300 |
| Speed (Max) Grease | 14000 rpm |
| Static Load Rating | 7.3 kN |
| O.D. | 1.85 in, 47 mm |
| Retainer Type | Machined |
| Lubricant | Rust Preventative |
| Flush Ground | Yes |
| Relubricatable | No |
| Mounting Arrangement | Single |
| Internal Clearance | C3 |
| Weight | 0.26 LB |
| EAN or UPC | 605790223037 |

