
- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- Angular Contact Bearing
- 1.89 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
Static Load Rating | 279 kN |
Lubricant | Rust Preventative |
I.D. | 6.3 in, 160 mm |
O.D. Type | Straight |
Contact Angle | 40 degree |
Cage Type | Machined |
Retainer Type | Machined |
Cage Material | Brass |
Mounting Arrangement | Single |
Rolling Element | Ball |
Component | Assembly |
No. of Bearings | 1 |
Operating Temperature [Min] | -65.2 ˚F |
Speed (Max) Grease | 1800 rpm |
Dynamic Load Rating | 297 kN |
Internal Clearance | CN |
Self Aligning | No |
Operating Temperature [Max] | 249.8 ˚F |
O.D. | 11.42 in, 290 mm |
Bearing Type | Angular Contact |
Bore Type | Cylindrical |
Speed (Max) Oil | 2500 rpm |
Retainer Material | Brass |
Rolling Element Material | Ball |
Fillet Radius | 0.1 in, 2.5 mm |
Flush Ground | Yes |
Series | 7200 |
Overall Width | 1.89 in, 48 mm |
Precision Class | Class 0 |
Rows of Balls | Single |
Relubricatable | No |
Weight | 31.24 LB |
EAN or UPC | 605790223006 |
