- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- Angular Contact Bearing
- 1.57 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Fillet Radius | 0.08 in, 2 mm |
| Relubricatable | No |
| Cage Type | Machined |
| O.D. Type | Straight |
| Dynamic Load Rating | 197 kN |
| Rolling Element Material | Ball |
| Internal Clearance | C0 |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| I.D. | 4.72 in, 120 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| Static Load Rating | 151 kN |
| Self Aligning | No |
| Component | Assembly |
| Retainer Type | Machined |
| Speed (Max) Grease | 2600 rpm |
| O.D. | 8.46 in, 215 mm |
| Operating Temperature [Max] | 249.8 ˚F |
| Bearing Type | Angular Contact |
| Rolling Element | Ball |
| Contact Angle | 40 degree |
| Mounting Arrangement | Single |
| Lubricant | Rust Preventative |
| Precision Class | Class 0 |
| Speed (Max) Oil | 3400 rpm |
| Cage Material | Brass |
| Retainer Material | Brass |
| Overall Width | 1.57 in, 40 mm |
| Series | 7200 |
| Flush Ground | No |
| No. of Bearings | 1 |
| Weight | 12.09 LB |
| EAN or UPC | 605790368028 |

