- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- Angular Contact Bearing
- 1.1 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Lubricant | Rust Preventative |
| Flush Ground | No |
| Component | Assembly |
| Precision Class | Class 0 |
| Speed (Max) Grease | 3800 rpm |
| Mounting Arrangement | Single |
| Static Load Rating | 81.1 kN |
| Speed (Max) Oil | 5000 rpm |
| O.D. | 5.91 in, 150 mm |
| Cage Material | Steel |
| Internal Clearance | C0 |
| I.D. | 3.35 in, 85 mm |
| Series | 7200 |
| Fillet Radius | 0.08 in, 2 mm |
| Self Aligning | No |
| Relubricatable | No |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Operating Temperature [Max] | 249.8 ˚F |
| Dynamic Load Rating | 116 kN |
| Retainer Material | Steel |
| Rolling Element | Ball |
| Rolling Element Material | Ball |
| Bearing Type | Angular Contact |
| No. of Bearings | 1 |
| Cage Type | Riveted |
| Retainer Type | Riveted |
| Operating Temperature [Min] | -65.2 ˚F |
| Overall Width | 1.1 in, 28 mm |
| Contact Angle | 40 degree |
| Weight | 4.12 LB |
| EAN or UPC | 605790367991 |

