- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- Angular Contact Bearing
- 0.98 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Lubricant | Rust Preventative |
| Operating Temperature [Min] | -65.2 ˚F |
| Retainer Material | Brass |
| O.D. | 5.12 in, 130 mm |
| Component | Assembly |
| Fillet Radius | 0.06 in, 1.5 mm |
| Speed (Max) Grease | 4300 rpm |
| Dynamic Load Rating | 89.6 kN |
| Speed (Max) Oil | 5800 rpm |
| Series | 7200 |
| Relubricatable | No |
| Bearing Type | Angular Contact |
| Rows of Balls | Single |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Retainer Type | Machined |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| O.D. Type | Straight |
| Self Aligning | No |
| Cage Type | Machined |
| Mounting Arrangement | Single |
| Internal Clearance | C3 |
| Static Load Rating | 59.3 kN |
| Precision Class | Class 0 |
| Operating Temperature [Max] | 249.8 ˚F |
| Overall Width | 0.98 in, 25 mm |
| Cage Material | Brass |
| Rolling Element Material | Ball |
| I.D. | 2.95 in, 75 mm |
| Contact Angle | 40 degree |
| Weight | 3.036 LB |
| EAN or UPC | 605790093241 |

