- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- Angular Contact Bearing
- 1.5 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
| O.D. Type | Straight |
| Speed (Max) Grease | 13000 rpm |
| Dynamic Load Rating | 51 kN |
| Retainer Material | Nylon |
| I.D. | 1.77 in, 45 mm |
| Cage Material | Nylon |
| Bearing Type | Angular Contact |
| Rolling Element | Ball |
| No. of Bearings | 2 |
| Fillet Radius | 0.04 in, 1 mm |
| Operating Temperature [Max] | 249.8 ˚F |
| Overall Width | 1.5 in, 38 mm |
| Rows of Balls | Single |
| Cage Type | Window |
| Rolling Element Material | Ball |
| Series | 7200 |
| Component | Assembly |
| Relubricatable | No |
| Speed (Max) Oil | 17000 rpm |
| Bore Type | Cylindrical |
| Retainer Type | Window |
| Lubricant | Rust Preventative |
| Flush Ground | Yes |
| Contact Angle | 15 degree |
| Mounting Arrangement | Duplex |
| Static Load Rating | 28.7 kN |
| Internal Clearance | L - Light Preload |
| Precision Class | Class 4 |
| Operating Temperature [Min] | -65.2 ˚F |
| O.D. | 3.35 in, 85 mm |
| Self Aligning | No |
| Weight | 1.782 LB |
| EAN or UPC | 605790092480 |

