
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- Angular Contact Bearing
- 0.71 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
Bearing Type | Angular Contact |
Rolling Element | Ball |
Overall Width | 0.71 in, 18 mm |
Fillet Radius | 0.04 in, 1 mm |
Dynamic Load Rating | 45.4 kN |
Flush Ground | Yes |
Speed (Max) Oil | 18000 rpm |
Component | Assembly |
Relubricatable | No |
I.D. | 1.57 in, 40 mm |
Precision Class | Class 4 |
Internal Clearance | L - Light Preload |
Retainer Material | Nylon |
Static Load Rating | 25.2 kN |
Speed (Max) Grease | 14000 rpm |
Operating Temperature [Min] | -65.2 ˚F |
Lubricant | Rust Preventative |
Rolling Element Material | Ball |
Cage Material | Nylon |
Operating Temperature [Max] | 249.8 ˚F |
Retainer Type | Window |
Rows of Balls | Single |
Contact Angle | 15 degree |
No. of Bearings | 1 |
O.D. | 3.15 in, 80 mm |
Self Aligning | No |
Cage Type | Window |
Mounting Arrangement | Single |
O.D. Type | Straight |
Bore Type | Cylindrical |
Snap Ring | No Snap Ring |
Series | 7200 |
Weight | 0.799 LB |
EAN or UPC | 605790092374 |
