- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- Angular Contact Bearing
- 0.71 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| O.D. Type | Straight |
| Flush Ground | No |
| Overall Width | 0.71 in, 18 mm |
| Component | Assembly |
| No. of Bearings | 1 |
| Retainer Type | Riveted |
| Dynamic Load Rating | 40.2 kN |
| I.D. | 1.57 in, 40 mm |
| Speed (Max) Grease | 7500 rpm |
| Internal Clearance | C0 |
| Relubricatable | No |
| Retainer Material | Steel |
| O.D. | 3.15 in, 80 mm |
| Series | 7200 |
| Rolling Element Material | Ball |
| Rolling Element | Ball |
| Static Load Rating | 23 kN |
| Lubricant | Rust Preventative |
| Bearing Type | Angular Contact |
| Cage Type | Riveted |
| Precision Class | Class 0 |
| Speed (Max) Oil | 10000 rpm |
| Rows of Balls | Single |
| Operating Temperature [Max] | 249.8 ˚F |
| Contact Angle | 40 degree |
| Mounting Arrangement | Single |
| Operating Temperature [Min] | -65.2 ˚F |
| Bore Type | Cylindrical |
| Self Aligning | No |
| Fillet Radius | 0.04 in, 1 mm |
| Cage Material | Steel |
| Weight | 0.84 LB |
| EAN or UPC | 605790367939 |

