- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- Angular Contact Bearing
- 0.55 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Self Aligning | No |
| Series | 7200 |
| Lubricant | Rust Preventative |
| Component | Assembly |
| Precision Class | Class 0 |
| Retainer Type | Riveted |
| Speed (Max) Oil | 17000 rpm |
| Retainer Material | Steel |
| Relubricatable | No |
| Flush Ground | No |
| Cage Type | Riveted |
| Fillet Radius | 0.04 in, 1 mm |
| Contact Angle | 40 degree |
| Static Load Rating | 8.4 kN |
| Mounting Arrangement | Single |
| No. of Bearings | 1 |
| Internal Clearance | C0 |
| Rolling Element | Ball |
| Rolling Element Material | Ball |
| Rows of Balls | Single |
| I.D. | 0.79 in, 20 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| O.D. | 1.85 in, 47 mm |
| Bearing Type | Angular Contact |
| Operating Temperature [Max] | 249.8 ˚F |
| Cage Material | Steel |
| O.D. Type | Straight |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 17.6 kN |
| Overall Width | 0.55 in, 14 mm |
| Speed (Max) Grease | 13000 rpm |
| Weight | 0.22 LB |
| EAN or UPC | 605790091728 |

