- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- Angular Contact Bearing
- 0.39 in Overall Width
- Single Row
features
- Best used for normal radial and high axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Ball Guided brass cages, B-5G or B-5DWG, provide optimum lubrication flow in verticle applications
| Speed (Max) Grease | 20000 rpm |
| Rolling Element | Ball |
| Operating Temperature [Max] | 249.8 ˚F |
| Self Aligning | No |
| Cage Type | Riveted |
| Mounting Arrangement | Single |
| Speed (Max) Oil | 27000 rpm |
| Precision Class | Class 0 |
| Rows of Balls | Single |
| Cage Material | Steel |
| Rolling Element Material | Ball |
| Contact Angle | 40 degree |
| I.D. | 0.47 in, 12 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| Fillet Radius | 0.02 in, 0.6 mm |
| Relubricatable | No |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Static Load Rating | 3.75 kN |
| O.D. | 1.26 in, 32 mm |
| Component | Assembly |
| No. of Bearings | 1 |
| Retainer Type | Riveted |
| Flush Ground | No |
| Internal Clearance | C0 |
| Series | 7200 |
| Dynamic Load Rating | 9.3 kN |
| Lubricant | Rust Preventative |
| Overall Width | 0.39 in, 10 mm |
| Bore Type | Cylindrical |
| Retainer Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 605790367885 |

