- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- Angular Contact Bearing
- 0.71 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
| Mounting Arrangement | Single |
| Series | 7000 |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Component | Assembly |
| Retainer Type | Window |
| Static Load Rating | 34.3 kN |
| Speed (Max) Oil | 13000 rpm |
| No. of Bearings | 1 |
| Speed (Max) Grease | 10000 rpm |
| Operating Temperature [Max] | 249.8 ˚F |
| Fillet Radius | 0.04 in, 1 mm |
| Cage Material | Nylon |
| Dynamic Load Rating | 46.3 kN |
| Contact Angle | 15 degree |
| Lubricant | Rust Preventative |
| I.D. | 2.56 in, 65 mm |
| Bearing Type | Angular Contact |
| O.D. | 3.94 in, 100 mm |
| Rows of Balls | Single |
| Flush Ground | Yes |
| O.D. Type | Straight |
| Operating Temperature [Min] | -65.2 ˚F |
| Precision Class | Class 4 |
| Overall Width | 0.71 in, 18 mm |
| Retainer Material | Nylon |
| Cage Type | Window |
| Internal Clearance | L - Light Preload |
| Rolling Element Material | Ball |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Self Aligning | No |
| Weight | 1.034 LB |
| EAN or UPC | 605790089954 |

