- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- Angular Contact Bearing
- 0.63 in Overall Width
- Single Row
features
- Best used for high speed and/or high precision applications
- Sold individually (universal ground) or as a pair (matched set-"X2")
- Universal grinding allows the assembler to arrange in the configuration needed
- Made from premium high carbon, high chromium Japanese steel
- V Mark etched in OD to indicate each bearing position
| O.D. Type | Straight |
| Relubricatable | No |
| Dynamic Load Rating | 32.5 kN |
| Rows of Balls | Single |
| Rolling Element Material | Ball |
| Fillet Radius | 0.04 in, 1 mm |
| Speed (Max) Oil | 17000 rpm |
| Flush Ground | Yes |
| Operating Temperature [Min] | -65.2 ˚F |
| Bore Type | Cylindrical |
| Speed (Max) Grease | 13000 rpm |
| Cage Material | Nylon |
| Overall Width | 0.63 in, 16 mm |
| Series | 7000 |
| Cage Type | Window |
| Static Load Rating | 21.9 kN |
| Component | Assembly |
| No. of Bearings | 1 |
| Retainer Material | Nylon |
| Retainer Type | Window |
| Mounting Arrangement | Single |
| Self Aligning | No |
| O.D. | 3.15 in, 80 mm |
| Precision Class | Class 4 |
| Rolling Element | Ball |
| I.D. | 1.97 in, 50 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Rust Preventative |
| Bearing Type | Angular Contact |
| Internal Clearance | L - Light Preload |
| Operating Temperature [Max] | 249.8 ˚F |
| Contact Angle | 15 degree |
| Weight | 0.559 LB |
| EAN or UPC | 605790089633 |

