Skip to content Skip to navigation menu
0.79 in ID Angular Contact Ball Bearing

7004C-5GLFGP4

0.79 in ID Angular Contact Ball Bearing
Item #102117664
  • 0.79 in Inner Diameter
  • 1.65 in Outer Diameter
  • Angular Contact Bearing
  • 0.47 in Overall Width
  • Single Row
  • Straight OD
+ Show More + Show Less
0.79 in ID Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.79 in Inner Diameter
  • 1.65 in Outer Diameter
  • Angular Contact Bearing
  • 0.47 in Overall Width
  • Single Row

features

  • Best used for high speed and/or high precision applications
  • Sold individually (universal ground) or as a pair (matched set-"X2")
  • Universal grinding allows the assembler to arrange in the configuration needed
  • Made from premium high carbon, high chromium Japanese steel
  • V Mark etched in OD to indicate each bearing position
Lubricant Rust Preventative
Retainer Material Nylon
Operating Temperature [Max] 249.8 ˚F
Rows of Balls Single
Cage Type Window
Bore Type Cylindrical
I.D. 0.79 in, 20 mm
Rolling Element Material Ball
Mounting Arrangement Single
Rolling Element Ball
Fillet Radius 0.02 in, 0.6 mm
Cage Material Nylon
Speed (Max) Grease 26000 rpm
No. of Bearings 1
Internal Clearance L - Light Preload
Snap Ring No Snap Ring
Speed (Max) Oil 35000 rpm
Series 7000
O.D. 1.65 in, 42 mm
Retainer Type Window
Relubricatable No
O.D. Type Straight
Overall Width 0.47 in, 12 mm
Precision Class Class 4
Contact Angle 15 degree
Bearing Type Angular Contact
Flush Ground Yes
Self Aligning No
Operating Temperature [Min] -65.2 ˚F
Static Load Rating 6.6 kN
Component Assembly
Dynamic Load Rating 13.9 kN
Weight 0.143 LB
EAN or UPC 605790088926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison