- 4.72 in Inner Diameter
- 6.5 in Outer Diameter
- Deep Groove Bearing
- 0.87 in Overall Width
- Steel Bearing
features
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Can support radial load and a certain axial load in the two directions at the same time
- Conrad-type ball bearing
- Simple design, robust in operation and easy to maintain
| Preload Level | None |
| Inner Ring Width | 22 mm |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Speed (Max) Grease | 3800 rpm |
| Bearing Material | Steel |
| Rows of Balls | Single |
| Component | Assembly |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Self Aligning | No |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Bearing Type | Deep Groove |
| Outer Ring Width | 22 mm |
| Precision Class | Class 0 |
| Fillet Radius | 0.04 in, 1 mm |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 230 ˚F |
| icNumber | 7700607 |
| Static Load Rating | 56.9 kN |
| Cage Type | Riveted |
| Relubricatable | No |
| Series | 6900 |
| Rolling Element | Ball |
| Overall Width | 0.87 in, 22 mm |
| Seal Material | Metal |
| Bore Type | Round |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C0 |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Seal Type | Non-Contact Seals |
| O.D. | 6.5 in, 165 mm |
| I.D. | 4.72 in, 120 mm |
| Dynamic Load Rating | 71.6 kN |
| Temperature Range [Max] | 230 °F |
| Cage Material | Steel |
| Weight | 2.86 LB |
| EAN or UPC | 605790087943 |

