- 3.35 in Inner Diameter
- 4.72 in Outer Diameter
- Deep Groove Bearing
- 0.71 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Bearing Type | Radial |
| Preload Level | None |
| Internal Clearance | C0 |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 18 mm |
| Relubricatable | No |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Cage Material | Steel |
| Rows of Balls | Single |
| Material | Steel |
| Origin | Single Row Radial |
| Overall Width | 0.71 in, 18 mm |
| Contact Angle | 0° |
| Self Aligning | No |
| Seal Material | Metal |
| I.D. | 85 mm |
| Static Load Rating | 29.6 kN |
| Temperature Range [Max] | 230 °F |
| Enclosure | Double Shielded |
| Operating Temperature [Min] | -22 ˚F |
| O.D. Type | Straight |
| Dynamic Load Rating | 39.9 kN |
| Temperature Range [Min] | -22 °F |
| Speed (Max) Grease | 5300 rpm |
| icNumber | 7700594 |
| Precision Class | Class 0 |
| Lubricant | Mul-Temp SRL |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 0.04 in, 1 mm |
| Component | Assembly |
| Operating Temperature [Max] | 230 ˚F |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Bearing Material | Steel |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Series | 6900 |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Weight | 1.177 LB |
| EAN or UPC | 605790087592 |

