- 2.17 in Inner Diameter
- 3.15 in Outer Diameter
- Deep Groove Bearing
- 0.51 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
| Speed (Max) Grease | 4500 rpm |
| Internal Clearance | C0 |
| Rolling Element | Ball |
| Fillet Radius | 0.04 in, 1 mm |
| Cage Type | Riveted |
| Operating Temperature [Max] | 212 ˚F |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Bore Type | Round |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Deep Groove |
| Series | 6900 |
| Component | Assembly |
| I.D. | 2.17 in, 55 mm |
| Static Load Rating | 14.1 kN |
| Cage Material | Steel |
| Self Aligning | No |
| O.D. | 3.15 in, 80 mm |
| Overall Width | 0.51 in, 13 mm |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Material | Steel |
| Relubricatable | No |
| Precision Class | Class 0 |
| Dynamic Load Rating | 20.8 kN |
| Weight | 0.407 LB |
| EAN or UPC | 605790371585 |

