- 1.77 in Inner Diameter
- 2.68 in Outer Diameter
- Deep Groove Bearing
- 0.47 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Rolling Element | Ball |
| Precision Class | Class 0 |
| Preload Level | None |
| Speed (Max) Oil | 11000 rpm |
| Ball Material | Steel |
| Precision | Standard |
| Dynamic Load Rating | 17.7 kN |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Speed (Max) Grease | 9700 rpm |
| Static Load Rating | 10.9 kN |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Self Aligning | No |
| Seal Material | None |
| Relubricatable | No |
| Cage Type | Metal |
| Series | 6900 |
| O.D. Type | Straight |
| Outer Ring Width | 12 mm |
| Material | Steel |
| Contact Angle | 0° |
| Component | Assembly |
| Bearing Material | Steel |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Inner Ring Width | 12 mm |
| No. in Set | Single Bearing |
| icNumber | 7696759 |
| Internal Clearance | C0 |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Fillet Radius | 0.02 in, 0.6 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Cage Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| Operating Temperature [Max] | 248 ˚F |
| O.D. | 68 mm |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Overall Width | 0.47 in, 12 mm |
| Weight | 0.263 LB |
| EAN or UPC | 605790086908 |

