- Single Row Radial Bearing, 95 mm ID x 120 mm OD x 13 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Precision | Standard |
| I.D. | 95 mm |
| Cage Type | Metal |
| O.D. | 120 mm |
| Seal Material | Metal |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 230 °F |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7700579 |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 13 mm |
| Enclosure | Double Shielded |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Lubricant | Mul-Temp SRL |
| Locking Device | No Locking Device |
| Weight | 0.616 LB |
| EAN or UPC | 605790084850 |

