- 2.76 in Inner Diameter
- 3.54 in Outer Diameter
- Deep Groove Bearing
- 0.39 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Operating Temperature [Min] | -22 ˚F |
| icNumber | 7697995 |
| Operating Temperature [Max] | 230 ˚F |
| Speed (Max) Grease | 6800 rpm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Outer Ring Width | 10 mm |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 230 °F |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Relubricatable | No |
| Precision Class | Class 0 |
| O.D. | 90 mm |
| Lubricant | Mul-Temp SRL |
| Overall Width | 0.39 in, 10 mm |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Dynamic Load Rating | 15.1 kN |
| Series | 6800 |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Cage Material | Steel |
| Bearing Material | Steel |
| Cage Type | Metal |
| I.D. | 70 mm |
| Rolling Element | Ball |
| Preload Level | None |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| Component | Assembly |
| Internal Clearance | C0 |
| Static Load Rating | 11.9 kN |
| Inner Ring Width | 10 mm |
| Origin | Single Row Radial |
| Precision | Standard |
| Seal Material | Metal |
| Fillet Radius | 0.02 in, 0.6 mm |
| Rows of Balls | Single |
| Weight | 0.294 LB |
| EAN or UPC | 605790084546 |

