Skip to content Skip to navigation menu
Steel 2.56 in ID Deep Groove Ball Bearing

6813ZZ

Steel 2.56 in ID Deep Groove Ball Bearing
Item #102092683
  • 2.56 in Inner Diameter
  • 3.35 in Outer Diameter
  • Deep Groove Bearing
  • 0.39 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 2.56 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.56 in Inner Diameter
  • 3.35 in Outer Diameter
  • Deep Groove Bearing
  • 0.39 in Overall Width
  • Steel Bearing

features

  • Conrad-type ball bearing
  • Can support radial load and a certain axial load in the two directions at the same time
  • Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
  • Simple design, robust in operation and easy to maintain
Preload Level None
Locking Device No Locking Device
O.D. 85 mm
Operating Temperature [Min] -22 ˚F
Bearing Type Radial
Contact Angle
Capacity Standard Capacity
Temperature Range [Max] 230 °F
Snap Ring No Snap Ring
Inner Ring Width 10 mm
Self Aligning No
Component Assembly
Fillet Radius 0.02 in, 0.6 mm
No. in Set Single Bearing
Speed (Max) Grease 7300 rpm
Precision Standard
Rows of Balls Single
Internal Clearance C0
Cage Material Steel
Static Load Rating 11.5 kN
Bore Type Round Bore
Lubricant Mul-Temp SRL
Material Steel
Inch/Metric Metric Bore
Rolling Element Material High Carbon Chromium Bearing Steel
Overall Width 0.39 in, 10 mm
Precision Class Class 0
Dynamic Load Rating 14.9 kN
Cage Type Metal
Relubricatable No
Precision Level Standard (ABEC 1)
Seal Type Non-Contact Seals
Rolling Element Ball
Radial Internal Clearance Normal
icNumber 7697994
O.D. Type Straight
Enclosure Double Shielded
Operating Temperature [Max] 230 ˚F
Series 6800
Origin Single Row Radial
I.D. 65 mm
Bearing Material Steel
Temperature Range [Min] -22 °F
Outer Ring Width 10 mm
Radial Internal Clearance Specification Normal Clearance
Seal Material Metal
Ball Material Steel
Weight 0.276 LB
EAN or UPC 605790084461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison