- 3 in Inner Diameter
- 5.88 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Operating Temperature [Min] | -65.2 ˚F |
| Cup Width | N/A |
| Self Aligning | No |
| Component | Inner Ring |
| Inner Ring Width | 2.14 in, 54.23 mm |
| Static Load Rating | 404 kN |
| O.D. | N/A |
| Series | 6400 |
| Material | Steel |
| Cage Type | Riveted |
| Speed (Max) Grease | 2700 rpm |
| O.D. Type | Straight |
| Cone Type | Single Cone |
| Relubricatable | No |
| Bearing Material | 52100 Steel |
| Bearing Type | Single Cone |
| Rolling Element | Roller |
| Operating Temperature [Max] | 249.8 ˚F |
| Lubricant | Rust Preventative |
| Shaft Fillet Radius [Max] | 0.380 in |
| No. of Rows | Single |
| Tolerance | Standard |
| I.D. | 3 in |
| Cage Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Precision Class | P0 |
| Enclosure | Open |
| Dynamic Load Rating | 357 kN |
| Speed (Max) Oil | 3500 rpm |
| Overall Width | 2.13 in, 53.98 mm |
| Cone Width | 2.135 in |
| Weight | 5.572 LB |
| EAN or UPC | 605790082962 |

