- 2.56 in Inner Diameter
- 5.34 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cage Material | Steel |
| Component | Inner Ring |
| Dynamic Load Rating | 333 kN |
| I.D. | 2 9/16 in |
| Bore Type | Round Bore |
| Bearing Material | 52100 Steel |
| No. of Rows | Single |
| Cone Type | Single Cone |
| Origin | Cones |
| Operating Temperature [Min] | -65.2 ˚F |
| Series | 6300 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Self Aligning | No |
| Enclosure | Open |
| Speed (Max) Grease | 3000 rpm |
| Speed (Max) Oil | 4000 rpm |
| Tolerance | Standard |
| Lubricant | Rust Preventative |
| Shaft Fillet Radius [Max] | 0.140 in |
| Inner Ring Width | 2.21 in, 56.01 mm |
| Cage Type | Riveted |
| Rolling Element | Roller |
| Cup Width | N/A |
| Overall Width | 2.13 in, 53.98 mm |
| Material | Steel |
| Static Load Rating | 357 kN |
| Precision Class | P0 |
| O.D. Type | Straight |
| Cone Width | 2.205 in |
| Operating Temperature [Max] | 249.8 ˚F |
| Relubricatable | No |
| Weight | 5.002 LB |
| EAN or UPC | 605790082108 |

