- 5.91 in Inner Diameter
- 12.6 in Outer Diameter
- Deep Groove Bearing
- 2.56 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Rolling Element | Ball |
| Dynamic Load Rating | 343 kN |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Locking Device | No Locking Device |
| Preload Level | None |
| Outer Ring Width | 65 mm |
| Snap Ring | No Snap Ring |
| Internal Clearance | C3 |
| O.D. Type | Straight |
| Seal Material | None |
| Bore Type | Round Bore |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 2.56 in, 65 mm |
| Series | 6300 |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Operating Temperature [Min] | -22 ˚F |
| Speed (Max) Oil | 2300 rpm |
| Enclosure | Open |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| O.D. | 320 mm |
| Operating Temperature [Max] | 248 ˚F |
| Component | Assembly |
| icNumber | 7699402 |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Speed (Max) Grease | 1900 rpm |
| Static Load Rating | 284 kN |
| Inner Ring Width | 65 mm |
| Precision Level | Standard (ABEC 1) |
| Relubricatable | No |
| Lubricant | Oil Preservative |
| I.D. | 150 mm |
| Origin | Single Row Radial |
| Precision Class | Class 0 |
| Self Aligning | No |
| Cage Type | Metal |
| Material | Steel |
| Ball Material | Steel |
| Fillet Radius | 0.12 in, 3 mm |
| Bearing Material | Steel |
| Contact Angle | 0° |
| Cage Material | Copper Alloy |
| Weight | 61.073 LB |
| EAN or UPC | 605790081903 |

