
- 4.13 in Inner Diameter
- 8.86 in Outer Diameter
- Deep Groove Bearing
- 1.93 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
Rolling Element | Ball |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Static Load Rating | 153 kN |
Lubricant | Grease |
Operating Temperature [Min] | -22 ˚F |
Dynamic Load Rating | 230 kN |
Rows of Balls | Single |
Precision Class | Class 0 |
Overall Width | 1.93 in, 49 mm |
O.D. | 8.86 in, 225 mm |
Bearing Material | Steel |
Enclosure | Double Shielded |
Self Aligning | No |
Speed (Max) Grease | 2900 rpm |
Series | 6300 |
Relubricatable | No |
Fillet Radius | 0.1 in, 2.5 mm |
Component | Assembly |
Internal Clearance | C0 |
Operating Temperature [Max] | 230 ˚F |
O.D. Type | Straight |
Cage Material | Steel |
Cage Type | Riveted |
I.D. | 4.13 in, 105 mm |
Bore Type | Round |
Bearing Type | Deep Groove |
Weight | 17.73 LB |
EAN or UPC | 605790368608 |
