- 4.13 in Inner Diameter
- 8.86 in Outer Diameter
- Deep Groove Bearing
- 1.93 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Fillet Radius | 2.5 mm |
| I.D. | 105 mm |
| Precision Class | Class 0 |
| Operating Temperature [Max] | 248 ˚F |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed - Grease | 2900 rpm |
| Speed (Max) Grease | 2900 rpm |
| Rolling Element | Ball |
| Ball Material | Steel |
| Internal Clearance | C3 |
| Lubricant | Mul-Temp SRL |
| O.D. | 225 mm |
| Seal Type | Non-Contact Seals |
| Inner Ring Width | 49 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Overall Width | 1.93 in, 49 mm |
| Temperature Range [Max] | 230 °F |
| Rows of Balls | Single |
| Material | Steel |
| Bearing Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating [Max] | 41363 lbf |
| O.D. Type | Straight |
| Precision | Standard |
| Temperature Range [Min] | -22 °F |
| Cage Type | Metal |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 0° |
| Relubricatable | No |
| Static Load Rating | 153 kN |
| Outer Ring Width | 49 mm |
| Self Aligning | No |
| Origin | Single Row Radial |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Series | 6300 |
| Enclosure | Single Shield |
| Speed (Max) Oil | 3500 rpm |
| Cage Material | Steel |
| icNumber | 7700762 |
| Component | Assembly |
| Dynamic Load Rating | 34394 lbf |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 3500 rpm |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Weight | 19.166 LB |
| EAN or UPC | 605790081491 |

