
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- Deep Groove Bearing
- 1.61 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Best used for high speed and high precision (P5) applications where minimal radial internal clearance (C2) is required
- Made from premium high carbon, high chromium Japanese steel
- Available only with a machined brass cage (FY)
Radial Internal Clearance Specification | Normal Clearance |
Cage Material | Brass |
Inch/Metric | Metric Bore |
Seal Material | None |
Self Aligning | No |
Operating Temperature [Max] | 248 ˚F |
Precision Class | Class 5 |
Contact Angle | 0° |
Dynamic Load Rating | 166 kN |
Series | 6300 |
Internal Clearance | C2 |
Ball Material | Steel |
Static Load Rating | 96.8 kN |
Fillet Radius | 0.1 in, 2.5 mm |
Precision Level | Medium Precision (ABEC 5) |
Precision | Medium |
Rolling Element | Ball |
Speed (Max) Oil | 4400 rpm |
Locking Device | No Locking Device |
Overall Width | 1.61 in, 41 mm |
Seal Type | Unsealed |
O.D. Type | Straight |
Cage Type | Machined |
Bearing Material | Steel |
I.D. | 3.35 in, 85 mm |
Radial Internal Clearance | Normal |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Lubricant | Rust Preventative |
No. in Set | Single Bearing |
Enclosure | Open |
Material | Steel |
Bearing Type | Deep Groove |
Relubricatable | No |
Operating Temperature [Min] | -22 ˚F |
Rows of Balls | Single |
Inner Ring Width | 41 mm |
Snap Ring | No Snap Ring |
Preload Level | None |
O.D. | 7.09 in, 180 mm |
Capacity | Standard Capacity |
Speed (Max) Grease | 3700 rpm |
Bore Type | Round |
Component | Assembly |
Outer Ring Width | 41 mm |
Weight | 9.305 LB |
EAN or UPC | 605790080616 |
