- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- Deep Groove Bearing
- 1.54 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Precision | Medium |
| Material | Steel |
| Overall Width | 1.54 in, 39 mm |
| Contact Angle | 0° |
| Static Load Rating [Max] | 27650 lbf |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Self Aligning | No |
| Operating Temperature [Max] | 248 ˚F |
| Internal Clearance | C2 |
| Operating Temperature [Min] | -22 ˚F |
| Preload Level | None |
| Inner Ring Width | 39 mm |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Speed (Max) Grease | 3900 rpm |
| Cage Material | Copper Alloy |
| Relubricatable | No |
| Series | 6300 |
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Component | Assembly |
| Dynamic Load Rating | 19490 lbf |
| Enclosure | Open |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Speed (Max) Oil | 4700 rpm |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Fillet Radius | 2 mm |
| Outer Ring Width | 39 mm |
| Bearing Type | Radial |
| Seal Material | None |
| O.D. Type | Straight |
| Precision Level | Medium Precision (ABEC 5) |
| Limiting Speed - Oil | 4700 rpm |
| Rows of Balls | Single |
| Precision Class | Class 5 |
| Static Load Rating | 86.7 kN |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 3900 rpm |
| No. in Set | Single Bearing |
| Weight | 8.095 LB |
| EAN or UPC | 605790080340 |

