- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- Deep Groove Bearing
- 1.14 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Best used for high speed and high precision (P5) applications where minimal radial internal clearance (C2) is required
- Made from premium high carbon, high chromium Japanese steel
- Available only with a machined brass cage (FY)
| Precision Level | Medium Precision (ABEC 5) |
| I.D. | 2.17 in, 55 mm |
| Preload Level | None |
| Static Load Rating [Max] | 16096 lbf |
| Precision | Medium |
| Series | 6300 |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 5600 rpm |
| Speed (Max) Oil | 6700 rpm |
| Precision Class | Class 5 |
| Cage Material | Brass |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 89.5 kN |
| Seal Material | None |
| Static Load Rating | 45 kN |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6700 rpm |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.08 in, 2 mm |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Lubricant | Rust Preventative |
| Component | Assembly |
| Inner Ring Width | 29 mm |
| Relubricatable | No |
| Bearing Material | Steel |
| Rows of Balls | Single |
| Operating Temperature [Max] | 248 ˚F |
| Overall Width | 1.14 in, 29 mm |
| Contact Angle | 0° |
| Speed (Max) Grease | 5600 rpm |
| O.D. Type | Straight |
| Outer Ring Width | 29 mm |
| Bore Type | Round |
| Seal Type | Unsealed |
| Operating Temperature [Min] | -22 ˚F |
| Rolling Element | Ball |
| Material | Steel |
| Self Aligning | No |
| Enclosure | Open |
| O.D. | 4.72 in, 120 mm |
| Cage Type | Machined |
| Internal Clearance | C2 |
| Weight | 3.014 LB |
| EAN or UPC | 605790078149 |

