Skip to content Skip to navigation menu
Steel 1.38 in ID Deep Groove Ball Bearing

6307C2FYP5

Steel 1.38 in ID Deep Groove Ball Bearing
Item #101682399
  • 1.38 in Inner Diameter
  • 3.15 in Outer Diameter
  • Deep Groove Bearing
  • 0.83 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 1.38 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.38 in Inner Diameter
  • 3.15 in Outer Diameter
  • Deep Groove Bearing
  • 0.83 in Overall Width
  • Steel Bearing

features

  • Conrad-type ball bearing
  • Can support radial load and a certain axial load in the two directions at the same time
  • Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
  • Simple design, robust in operation and easy to maintain
Radial Internal Clearance Normal
Precision Level Medium Precision (ABEC 5)
Series 6300
Bearing Material Steel
Locking Device No Locking Device
O.D. Type Straight
Precision Medium
Outer Ring Width 21 mm
Component Assembly
Speed (Max) Grease 8500 rpm
Rolling Element Material High Carbon Chromium Bearing Steel
Rolling Element Ball
Operating Temperature [Min] -22 ˚F
I.D. 35 mm
Overall Width 0.83 in, 21 mm
Fillet Radius 1.5 mm
Dynamic Load Rating 41.7 kN
Enclosure Open
Seal Type Unsealed
Speed (Max) Oil 10000 rpm
No. in Set Single Bearing
O.D. 80 mm
Material Steel
Bore Type Round Bore
Snap Ring No Snap Ring
Lubricant Oil Preservative
Rows of Balls Single
Bearing Type Radial
Preload Level None
Inch/Metric Metric Bore
Seal Material None
Cage Material Steel
Contact Angle
Inner Ring Width 21 mm
Self Aligning No
Ball Material Steel
Internal Clearance C2
Cage Type Metal
Precision Class Class 5
Radial Internal Clearance Specification Normal Clearance
Relubricatable No
Capacity Standard Capacity
Operating Temperature [Max] 248 ˚F
Static Load Rating 19.3 kN
Weight 1.169 LB
EAN or UPC 605790075506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison