- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- Deep Groove Bearing
- 0.75 in Overall Width
- Steel Bearing
description
- Geared for applications with high power density requirements or when operating in harsh environments, Koyo’s RSH2 ball bearings provide increased capacities and longer life.
features
- RSH2 ball bearings allow for increased loading without the need for a larger bearing
- As a drop-in replacement to standard bearings, RSH2 provides longer uptime without the expense of modifying the application shaft and housing
- Due to the larger rolling elements, Koyo's RSH2 ball bearings are not available with seals/shields
- With no filling slot, RSH2 is a great alternative to max-type bearings
- Max-type bearings with filling slots require knowledge of the application thrust load direction and proper orientation during installation, otherwise damage and/or noise may occur when the balls to ride over the filling slot
- RSH2 bearings avoid this issue by eliminating the filling slot, enabling assembly in either orientation
| Speed (Max) Oil | 12000 rpm |
| Cage Material | Steel |
| Precision Class | Class 0 |
| Bearing Type | Deep Groove |
| Self Aligning | No |
| O.D. Type | Straight |
| Speed (Max) Grease | 9800 rpm |
| O.D. | 72.0000 mm |
| Component | Assembly |
| Bore Type | Cyclindrical |
| Internal Clearance | C3 |
| Operating Temperature [Max] | 248 ˚F |
| Fillet Radius | 0.04 in, 1 mm |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Cage Type | Pressed Steel |
| Lubricant | Grease |
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating | 17.7 kN |
| Overall Width | 0.75 in, 19 mm |
| Series | 6300 |
| Width | 19 mm |
| Static Load Rating [Max] | 17.70 kN |
| Dynamic Load Rating | 41.70 kN |
| Rows of Balls | Single |
| Enclosure | Open |
| Relubricatable | No |
| I.D. | 30 mm |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Weight | 0.745 LB |
| EAN or UPC | 605790353420 |

