- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- Deep Groove Bearing
- 0.67 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
| Fillet Radius | 0.04 in, 1 mm |
| Rolling Element | Ball |
| Outer Ring Width | 17 mm |
| Relubricatable | No |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 0° |
| Internal Clearance | C3 |
| Self Aligning | No |
| Bearing Material | Steel |
| Inch/Metric | Metric Bore |
| Speed (Max) Oil | 13000 rpm |
| Dynamic Load Rating | 25.7 kN |
| Precision Class | Class 0 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Cage Type | Riveted |
| O.D. Type | Straight |
| I.D. | 0.98 in, 25 mm |
| Component | Assembly |
| icNumber | 7696435 |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 4631 lbf |
| Lubricant | Rust Preventative |
| Bore Type | Round |
| Rows of Balls | Single |
| Overall Width | 0.67 in, 17 mm |
| Operating Temperature [Max] | 248 ˚F |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 17 mm |
| Limiting Speed - Oil | 13000 rpm |
| O.D. | 2.44 in, 62 mm |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Speed (Max) Grease | 11000 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Precision | Standard |
| Material | Steel |
| Snap Ring | With Snap Ring |
| Limiting Speed - Grease | 11000 rpm |
| Capacity | Standard Capacity |
| Series | 6300 |
| Static Load Rating | 11.3 kN |
| Seal Material | None |
| Ball Material | Steel |
| Weight | 0.575 LB |
| EAN or UPC | 605790073700 |

