- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- Deep Groove Bearing
- 0.55 in Overall Width
- Steel Bearing
description
- Geared for applications with high power density requirements or when operating in harsh environments, Koyo’s RSH2 ball bearings provide increased capacities and longer life.
features
- RSH2 ball bearings allow for increased loading without the need for a larger bearing
- As a drop-in replacement to standard bearings, RSH2 provides longer uptime without the expense of modifying the application shaft and housing
- Due to the larger rolling elements, Koyo's RSH2 ball bearings are not available with seals/shields
- With no filling slot, RSH2 is a great alternative to max-type bearings
- Max-type bearings with filling slots require knowledge of the application thrust load direction and proper orientation during installation, otherwise damage and/or noise may occur when the balls to ride over the filling slot
- RSH2 bearings avoid this issue by eliminating the filling slot, enabling assembly in either orientation
| Speed (Max) Grease | 15000 rpm |
| Static Load Rating | 7.6 kN |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Cage Material | Steel |
| I.D. | 17 mm |
| Precision Class | Class 0 |
| Lubricant | Grease |
| Operating Temperature [Max] | 248 ˚F |
| Speed (Max) Oil | 18000 rpm |
| Bore Type | Cyclindrical |
| Rows of Balls | Single |
| Self Aligning | No |
| Component | Assembly |
| Operating Temperature [Min] | -22 ˚F |
| Static Load Rating [Max] | 7.60 kN |
| Series | 6300 |
| Fillet Radius | 0.04 in, 1 mm |
| O.D. | 47.0000 mm |
| Relubricatable | No |
| Cage Type | Pressed Steel |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Bearing Material | Steel |
| Dynamic Load Rating | 19.60 kN |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Overall Width | 0.55 in, 14 mm |
| Width | 14 mm |
| Weight | 0.249 LB |
| EAN or UPC | 605790072321 |

